Skip Content
RADIAL BALL BEARING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIAL BALL BEARING

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5U582
  • Mfr. Model # 5U582
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Outside Dia. 90mm
  • Item Radial Ball Bearing
  • Seal Material Synthetic Rubber Molded to a Steel Plate
  • Width 18mm
  • Shield Material -
  • Cage Material Pressed Steel
  • Lubrication SRI#2 Grease
  • Bore Dia. 55mm
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Static Load Capacity 4,800 lb.
  • Dynamic Load Capacity 6,350 lb.
  • Single Row/Double Row Single Row
  • Unmounted Bearing Item Radial Ball Bearing
  • Seal/Shield Type Single Sealed
  • Industry Number 6011LLBC3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list