Skip Content
RADIAL BALL BEARING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIAL BALL BEARING

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5U537
  • Mfr. Model # 5U537
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Outside Dia. 40mm
  • Item Radial Ball Bearing
  • Width 12mm
  • Seal Material Synthetic Rubber Molded to a Steel Plate
  • Shield Material -
  • Cage Material Pressed Steel
  • Lubrication SRI#2 Grease
  • Bore Dia. 15.875mm
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Static Load Capacity 1,030 lb.
  • Dynamic Load Capacity 2,160 lb.
  • Single Row/Double Row Single Row
  • Seal/Shield Type Single Sealed
  • Unmounted Bearing Item Radial Ball Bearing
  • Industry Number 6203LLB/15.875C3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list