RADIAL BALL BEARING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RADIAL BALL BEARING

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5U531
  • Mfr. Model # 5U531
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Radial Ball Bearing
  • Seal Material Synthetic Rubber Molded to a Steel Plate
  • Outside Dia. 32mm
  • Shield Material -
  • Width 10mm
  • Bore Dia. 12.7mm
  • Lubrication SRI#2 Grease
  • Cage Material Pressed Steel
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Static Load Capacity 615 lb.
  • Dynamic Load Capacity 1,370 lb.
  • Single Row/Double Row Single Row
  • Unmounted Bearing Item Radial Ball Bearing
  • Seal/Shield Type Single Sealed
  • Industry Number 6201LLB/12.7C3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list