Skip Content
RADIAL BALL BEARING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIAL BALL BEARING

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5U507
  • Mfr. Model # 5U507
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Radial Ball Bearing
  • Outside Dia. 80mm
  • Width 16mm
  • Shield Material -
  • Seal Material Synthetic Rubber Molded to a Steel Plate
  • Cage Material Pressed Steel
  • Lubrication SRI#2 Grease
  • Bore Dia. 50mm
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Static Load Capacity 3,750 lb.
  • Dynamic Load Capacity 4,900 lb.
  • Seal/Shield Type Single Sealed
  • Unmounted Bearing Item Radial Ball Bearing
  • Single Row/Double Row Single Row
  • Industry Number 6010LLBC3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list