RADIAL BALL BEARING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RADIAL BALL BEARING

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5U498
  • Mfr. Model # 5U498
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Radial Ball Bearing
  • Width 12mm
  • Outside Dia. 42mm
  • Seal Material -
  • Cage Material Pressed Steel
  • Lubrication SRI#2 Grease
  • Shield Material Rust-resistant Metal
  • Bore Dia. 20mm
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Unmounted Bearing Item Radial Ball Bearing
  • Seal/Shield Type Single Shielded
  • Static Load Capacity 1,140 lb.
  • Single Row/Double Row Single Row
  • Dynamic Load Capacity 2,110 lb.
  • Industry Number 6004ZZC3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list