Skip Content
RADIAL BALL BEARING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIAL BALL BEARING

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5U487
  • Mfr. Model # 5U487
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Radial Ball Bearing
  • Width 0.5000"
  • Outside Dia. 2.2500"
  • Seal Material Synthetic Rubber Molded to a Steel Plate
  • Cage Material Pressed Steel
  • Bore Dia. 1.2500"
  • Unmounted Bearing Item Radial Ball Bearing
  • Seal/Shield Type Single Sealed
  • Single Row/Double Row Single Row
  • Industry Number R20LL/2AS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list