Skip Content
RADIAL BALL BEARING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIAL BALL BEARING

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1L046
  • Mfr. Model # 1L046
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Radial Ball Bearing
  • Width 12mm
  • Outside Dia. 47mm
  • Bearing Material -
  • Max. RPM -
  • Seal Material Synthetic Rubber Molded to a Steel Plate
  • Shield Material -
  • Cage Material Pressed Steel
  • Lubrication SRI#2 Grease
  • ABEC Tolerance -
  • Bore Dia. 25mm
  • Outside Dia. Tolerance -
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Static Load Capacity 1,320 lb.
  • Seal/Shield Type Single Sealed
  • Dynamic Load Capacity 2,260 lb.
  • Unmounted Bearing Item Radial Ball Bearing
  • Single Row/Double Row Single Row
  • Industry Number 6005LLBC3

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list