RADIAL BALL BEARING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RADIAL BALL BEARING

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1L043
  • Mfr. Model # 1L043
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Width 0.5000"
  • Item Radial Ball Bearing
  • Outside Dia. 2.0000"
  • Bearing Material -
  • Max. RPM -
  • Seal Material Synthetic Rubber Molded to a Steel Plate
  • Shield Material -
  • Cage Material Pressed Steel
  • Lubrication SRI#2 Grease
  • Bore Dia. 1.0000"
  • ABEC Tolerance -
  • Outside Dia. Tolerance -
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Static Load Capacity 1,340 lb.
  • Unmounted Bearing Item Radial Ball Bearing
  • Dynamic Load Capacity 2,260 lb.
  • Single Row/Double Row Single Row
  • Seal/Shield Type Single Sealed
  • Industry Number R16LLB/2AS

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list