RADIAL BALL BEARING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RADIAL BALL BEARING

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1L037
  • Mfr. Model # 1L037
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Width 8mm
  • Outside Dia. 26mm
  • Bearing Material -
  • Max. RPM -
  • Item Radial Ball Bearing
  • Seal Material Synthetic Rubber Molded to a Steel Plate
  • Shield Material -
  • Cage Material Pressed Steel
  • Lubrication SRI#2 Grease
  • ABEC Tolerance -
  • Outside Dia. Tolerance -
  • Bore Dia. 9mm
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Static Load Capacity 440 lb.
  • Unmounted Bearing Item Radial Ball Bearing
  • Dynamic Load Capacity 1,030 lb.
  • Seal/Shield Type Single Sealed
  • Single Row/Double Row Single Row
  • Industry Number 629X50LLBC3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list