RADIAL BALL BEARING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RADIAL BALL BEARING

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1L019
  • Mfr. Model # 1L019
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Radial Ball Bearing
  • Outside Dia. 62mm
  • Width 16mm
  • Shield Material Rust-resistant Metal
  • Cage Material Pressed Steel
  • Bore Dia. 30mm
  • Lubrication SRI#2 Grease
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Seal Material Synthetic Rubber Molded to a Steel Plate
  • Static Load Capacity 2,540 lb.
  • Seal/Shield Type Single Shielded
  • Dynamic Load Capacity 4,400 lb.
  • Unmounted Bearing Item Radial Ball Bearing
  • Single Row/Double Row Single Row
  • Industry Number 6206ZZC3

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list