Skip Content
RADIAL BALL BEARING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIAL BALL BEARING

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1L017
  • Mfr. Model # 1L017
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Radial Ball Bearing
  • Outside Dia. 47mm
  • Width 14mm
  • Shield Material Rust-resistant Metal
  • Max. RPM -
  • Seal Material -
  • Bearing Material -
  • Cage Material Pressed Steel
  • Outside Dia. Tolerance -
  • Lubrication SRI#2 Grease
  • ABEC Tolerance -
  • Bore Dia. 20mm
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Static Load Capacity 1,500 lb.
  • Seal/Shield Type Single Shielded
  • Unmounted Bearing Item Radial Ball Bearing
  • Dynamic Load Capacity 2,890 lb.
  • Single Row/Double Row Single Row
  • Industry Number 6204ZZC3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list