RADIAL BALL BEARING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RADIAL BALL BEARING

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1L016
  • Mfr. Model # 1L016
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Width 12mm
  • Item Radial Ball Bearing
  • Outside Dia. 40mm
  • Bearing Material -
  • Seal Material -
  • Max. RPM -
  • Shield Material Rust-resistant Metal
  • Cage Material Pressed Steel
  • ABEC Tolerance -
  • Outside Dia. Tolerance -
  • Bore Dia. 17mm
  • Lubrication SRI#2 Grease
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Dynamic Load Capacity 2,160 lb.
  • Static Load Capacity 1,030 lb.
  • Unmounted Bearing Item Radial Ball Bearing
  • Seal/Shield Type Single Shielded
  • Single Row/Double Row Single Row
  • Industry Number 6203ZZC3

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list