RADIAL BALL BEARING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RADIAL BALL BEARING

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1L013
  • Mfr. Model # 1L013
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Radial Ball Bearing
  • Bearing Material -
  • Width 9mm
  • Outside Dia. 30mm
  • Max. RPM -
  • Seal Material -
  • Lubrication SRI#2 Grease
  • Cage Material Pressed Steel
  • Shield Material Rust-resistant Metal
  • ABEC Tolerance -
  • Outside Dia. Tolerance -
  • Bore Dia. 10mm
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Static Load Capacity 540 lb.
  • Dynamic Load Capacity 1,150 lb.
  • Seal/Shield Type Single Shielded
  • Single Row/Double Row Single Row
  • Unmounted Bearing Item Radial Ball Bearing
  • Industry Number 6200ZZC3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list