Skip Content
RADIAL BALL BEARING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIAL BALL BEARING

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1L012
  • Mfr. Model # 1L012
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Radial Ball Bearing
  • Outside Dia. 47mm
  • Bearing Material -
  • Width 12mm
  • Max. RPM -
  • Shield Material Rust-resistant Metal
  • Seal Material -
  • Cage Material Pressed Steel
  • Lubrication SRI#2 Grease
  • ABEC Tolerance -
  • Outside Dia. Tolerance -
  • Bore Dia. 25mm
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Unmounted Bearing Item Radial Ball Bearing
  • Static Load Capacity 1,320 lb.
  • Dynamic Load Capacity 2,260 lb.
  • Seal/Shield Type Single Shielded
  • Single Row/Double Row Single Row
  • Industry Number 6005ZZC3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list