RADIAL BALL BEARING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RADIAL BALL BEARING

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1L006
  • Mfr. Model # 1L006
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Radial Ball Bearing
  • Outside Dia. 1.3750"
  • Width 0.3437"
  • Bearing Material -
  • Shield Material Rust-resistant Metal
  • Seal Material -
  • Max. RPM -
  • Cage Material Pressed Steel
  • Lubrication SRI#2 Grease
  • Outside Dia. Tolerance -
  • ABEC Tolerance -
  • Bore Dia. 0.6250"
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Static Load Capacity 735 lb.
  • Unmounted Bearing Item Radial Ball Bearing
  • Seal/Shield Type Single Shielded
  • Dynamic Load Capacity 1,350 lb.
  • Single Row/Double Row Single Row
  • Industry Number R10ZZC3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list