Skip Content
RADIAL BALL BEARING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIAL BALL BEARING

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1L004
  • Mfr. Model # 1L004
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Radial Ball Bearing
  • Outside Dia. 0.8750"
  • Width 0.2812"
  • Bearing Material -
  • Seal Material -
  • Max. RPM -
  • Shield Material Rust-resistant Metal
  • Cage Material Pressed Steel
  • Outside Dia. Tolerance -
  • Lubrication SRI#2 Grease
  • ABEC Tolerance -
  • Bore Dia. 0.3750"
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Static Load Capacity 315 lb.
  • Unmounted Bearing Item Radial Ball Bearing
  • Seal/Shield Type Single Shielded
  • Single Row/Double Row Single Row
  • Industry Number R6ZZC3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list