Skip Content
RADIAL BALL BEARING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIAL BALL BEARING

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1L003
  • Mfr. Model # 1L003
  • UNSPSC # 31171502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Width 8mm
  • Outside Dia. 26mm
  • Item Radial Ball Bearing
  • Bearing Material -
  • Max. RPM -
  • Seal Material -
  • Cage Material Pressed Steel
  • Shield Material Rust-resistant Metal
  • ABEC Tolerance -
  • Bore Dia. 9mm
  • Outside Dia. Tolerance -
  • Lubrication SRI#2 Grease
  • Temp. Range -20 Degrees F - 250 Degrees F
  • Seal/Shield Type Single Shielded
  • Unmounted Bearing Item Radial Ball Bearing
  • Static Load Capacity 440 lb.
  • Single Row/Double Row Single Row
  • Dynamic Load Capacity 1,030 lb.
  • Industry Number 629X50ZZC3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list