Skip Content
RADIAL BALL BEARING DIA. 40MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIAL BALL BEARING DIA. 40MM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF21XU38
  • Mfr. Model # 21XU38
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.78 lbs

Technical Specs

  • Item Ball Bearing
  • Industry Number 6208ZZ-C3
  • Width 18 mm
  • Outside Dia. 80 mm
  • Bearing Material Chrome Steel
  • Shield Material Chrome Steel
  • Cage Material Chrome Steel
  • Max. RPM 8,300
  • ABEC Tolerance 1
  • Lubrication Grease
  • Outside Dia. Tolerance +0/-13 micron
  • Bore Tolerance +0/-10 micron
  • Bore Dia. 40 mm
  • Single Row/Double Row Single Row
  • Seal/Shield Type Double Shielded
  • Unmounted Bearing Item Radial Ball Bearing

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List