Skip Content
RADIAL BALL BEARING DIA. 35MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIAL BALL BEARING DIA. 35MM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF21XU50
  • Mfr. Model # 21XU50
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Item Ball Bearing
  • Width 17 mm
  • Outside Dia. 72 mm
  • Industry Number 6207-2RS-C3
  • Max. RPM 9,200
  • Bearing Material Chrome Steel
  • Outside Dia. Tolerance +0/-13 micron
  • Cage Material Chrome Steel
  • Seal Material Nitrile Rubber
  • Lubrication Grease
  • ABEC Tolerance 1
  • Bore Tolerance +0/-10 micron
  • Bore Dia. 35 mm
  • Unmounted Bearing Item Radial Ball Bearing
  • Single Row/Double Row Single Row
  • Seal/Shield Type Double Sealed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list