Skip Content
RADIAL BALL BEARING DIA. 35MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIAL BALL BEARING DIA. 35MM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF21XU43
  • Mfr. Model # 21XU43
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Industry Number 6007-2RS-C3
  • Outside Dia. 62 mm
  • Width 14 mm
  • Item Ball Bearing
  • Bearing Material Chrome Steel
  • Seal Material Nitrile Rubber
  • Max. RPM 11,000
  • Cage Material Chrome Steel
  • Lubrication Grease
  • Outside Dia. Tolerance +0/-13 micron
  • ABEC Tolerance 1
  • Bore Tolerance +0/-10 micron
  • Bore Dia. 35 mm
  • Single Row/Double Row Single Row
  • Unmounted Bearing Item Radial Ball Bearing
  • Seal/Shield Type Double Sealed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list