Skip Content
RADIAL BALL BEARING DIA. 30MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIAL BALL BEARING DIA. 30MM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF21XU49
  • Mfr. Model # 21XU49
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Industry Number 6206-2RS-C3
  • Item Ball Bearing
  • Width 16 mm
  • Outside Dia. 62 mm
  • Max. RPM 9,500
  • Bearing Material Chrome Steel
  • Seal Material Nitrile Rubber
  • Cage Material Chrome Steel
  • Lubrication Grease
  • ABEC Tolerance 1
  • Bore Tolerance +0/-10 micron
  • Outside Dia. Tolerance +0/-13 micron
  • Bore Dia. 30 mm
  • Unmounted Bearing Item Radial Ball Bearing
  • Seal/Shield Type Double Sealed
  • Single Row/Double Row Single Row

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list