Skip Content
RADIAL BALL BEARING DIA. 30MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIAL BALL BEARING DIA. 30MM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF21XU42
  • Mfr. Model # 21XU42
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Technical Specs

  • Industry Number 6006-2RS-C3
  • Item Ball Bearing
  • Outside Dia. 55 mm
  • Max. RPM 13,000
  • Bearing Material Chrome Steel
  • Width 13 mm
  • Seal Material Nitrile Rubber
  • Lubrication Grease
  • Cage Material Chrome Steel
  • Outside Dia. Tolerance +0/-13 micron
  • ABEC Tolerance 1
  • Bore Tolerance +0/-10 micron
  • Bore Dia. 30 mm
  • Seal/Shield Type Double Sealed
  • Unmounted Bearing Item Radial Ball Bearing
  • Single Row/Double Row Single Row

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list