Skip Content
RADIAL BALL BEARING DIA. 30MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIAL BALL BEARING DIA. 30MM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF21XU36
  • Mfr. Model # 21XU36
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Industry Number 6206ZZ-C3
  • Outside Dia. 62 mm
  • Item Ball Bearing
  • Bearing Material Chrome Steel
  • Width 16 mm
  • Max. RPM 11,000
  • Shield Material Chrome Steel
  • Lubrication Grease
  • Cage Material Chrome Steel
  • ABEC Tolerance 1
  • Bore Tolerance +0/-10 micron
  • Bore Dia. 30 mm
  • Outside Dia. Tolerance +0/-13 micron
  • Unmounted Bearing Item Radial Ball Bearing
  • Seal/Shield Type Double Shielded
  • Single Row/Double Row Single Row

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list