Skip Content
RADIAL BALL BEARING DIA. 1MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIAL BALL BEARING DIA. 1MM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF21XU35
  • Mfr. Model # 21XU35
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.176 lbs

Technical Specs

  • Item Ball Bearing
  • Industry Number R16ZZ
  • Outside Dia. 2"
  • Width 1/2"
  • Bearing Material Chrome Steel
  • Shield Material Chrome Steel
  • Max. RPM 11,000
  • Cage Material Chrome Steel
  • Outside Dia. Tolerance +0/-13 micron
  • Lubrication Grease
  • ABEC Tolerance 1
  • Bore Tolerance +0/-10 micron
  • Bore Dia. 1"
  • Unmounted Bearing Item Radial Ball Bearing
  • Seal/Shield Type Double Shielded
  • Single Row/Double Row Single Row

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List