Skip Content
RADIAL BALL BEARING DIA. 15.875MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIAL BALL BEARING DIA. 15.875MM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF21XU41
  • Mfr. Model # 21XU41
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Industry Number 6203ZZ/15.875-C3
  • Item Ball Bearing
  • Outside Dia. 40 mm
  • Bearing Material Chrome Steel
  • Width 12 mm
  • Max. RPM 17,000
  • Shield Material Chrome Steel
  • Cage Material Chrome Steel
  • Lubrication Grease
  • Outside Dia. Tolerance +0/-13 micron
  • ABEC Tolerance 1
  • Bore Dia. 16 mm
  • Bore Tolerance +0/-10 micron
  • Unmounted Bearing Item Radial Ball Bearing
  • Single Row/Double Row Single Row
  • Seal/Shield Type Double Shielded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list