Skip Content
RADIAL BALL BEARING DIA 12.7MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RADIAL BALL BEARING DIA 12.7MM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF21XU45
  • Mfr. Model # 21XU45
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Item Ball Bearing
  • Industry Number 6201ZZ/12.7-C3
  • Outside Dia. 32 mm
  • Width 10 mm
  • Shield Material Chrome Steel
  • Max. RPM 22,000
  • Bearing Material Chrome Steel
  • Cage Material Chrome Steel
  • Lubrication Grease
  • Outside Dia. Tolerance +0/-13 micron
  • ABEC Tolerance 1
  • Bore Tolerance +0/-10 micron
  • Bore Dia. 13 mm
  • Seal/Shield Type Double Shielded
  • Unmounted Bearing Item Radial Ball Bearing
  • Single Row/Double Row Single Row

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list