Skip Content
RACTHET 3/4DR FEMALE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RACTHET 3/4DR FEMALE

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5649FW
  • Mfr. Model # 5649FW
  • UNSPSC # 27111711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Finish Chrome
  • Item Female Drive Ratchet
  • Drive Size 3/4"
  • Head Style Pear
  • Reversing Yes
  • Overall Length 20"
  • Features Reversing Lever Designed for Quick, One Hand Operation
  • Material Steel
  • Number of Geared Teeth 24
  • Standards ASME B107.10M
  • Repair Kit Mfr. No. J5649FWRK
  • Min. Arc Swing 15 Degrees
  • Insulated / Uninsulated Uninsulated
  • Head Movement Fixed
  • Nonsparking No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list