Skip Content
RACK WATER COOLER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RACK WATER COOLER

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYLT25
  • Mfr. Model # LT25
  • UNSPSC # 31162309
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.79 lbs

Technical Specs

  • For Use On Landscape Trailer
  • Colour Black
  • For Use With Most Standard Water Coolers
  • Item Water Cooler Rack
  • Includes Rubber Strap to Secure Equipment
  • Package Quantity 1
  • Length (In.) 19"
  • Material Steel
  • Type Bolt On
  • Standards Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list