Skip Content
RACK VERTICAL STORAGE HIGH PROFILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RACK VERTICAL STORAGE HIGH PROFILE

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSSRT47HP
  • Mfr. Model # SSRT47HP
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 239.0 lbs

Technical Specs

  • Capacity 1500 lbs.
  • Finish Powder Coated
  • Height 92"
  • Includes 48" Safety Chain with Two Snap Hooks, Four 9-3/4" Bays
  • Item Vertical Storage Rack
  • Lip 2"
  • Number of Sides 1
  • Rack Size Depth 36"
  • Material Steel
  • Base Length 36"
  • Rack Size Width 48-1/2"
  • For Use With Storage of Tubing, Pipe, and Other Types of Similar Materials

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list