RACK VERSA REMOVABLE POST KIT 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RACK VERSA REMOVABLE POST KIT 36

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESVP36
  • Mfr. Model # VP36
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2096
  • Shipping Weight 50.0 lbs

Product Details

Versa rack provides versatility, efficiency, and durability. Great for transportation and storage. Posts come in a kit in several heights to fit your particular need. Simply drop into the socket of the base. Rugged welded steel construction with powder coat yellow finish.

Technical Specs

  • Colour Yellow
  • For Use With Versa Rack
  • Includes Set of Four
  • Finish Powder Coated
  • Item Removable Post Kit
  • Material Welded Steel
  • Mounting Locking Pin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list