RACK TEST TUBE EPOXY COATED 18-20M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RACK TEST TUBE EPOXY COATED 18-20M

SP SCIENCEWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9WK24
  • Mfr. Model # 9WK24
  • UNSPSC # 41122804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • For Use With Test Tubes
  • Colour Green
  • Material Epoxy Coated Steel Wire
  • Item Test Tube Rack
  • Number of Compartments 40 Places
  • Width 4-1/4"
  • Height 3-1/4"
  • Format 4x10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list