RACK STORAGE WALL MOUNT 1000 LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RACK STORAGE WALL MOUNT 1000 LBS

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSR-WM
  • Mfr. Model # SR-WM
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2035
  • Shipping Weight 22.6 lbs

Product Details

Economical material rack is a wall mounted unit with dual supports. It comes with three (3) long arms and Four (4) short arms. Bright zinc plating provides a long term, attractive appearance. Shipped knocked down with convenient and quick assembly.

Technical Specs

  • Depth 36''
  • Finish Bright Zinc Plated
  • Colour Silver
  • Height 60''
  • Includes Installation Hardware
  • Item Wall Mounted Material Rack
  • Width 36"
  • Number of Shelves 6
  • Material Steel
  • Capacity per Shelf 143 lbs.
  • Load Capacity 1000 lbs.
  • Decking Material Steel