Skip Content
RACK STORAGE SHEET VARIABLE-HEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RACK STORAGE SHEET VARIABLE-HEIGHT

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESVHSR4
  • Mfr. Model # VHSR4
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2035
  • Shipping Weight 150.0 lbs

Product Details

Variable height sheet rack stores various sizes of sheet goods in the vertical position for easy viewing of stock. Bays are different heights, increasing visibility and making the rack perfect for use with multiple sizes of material. Welded steel construction with powder coat blue finish.

Technical Specs

  • Colour Blue
  • Material Welded Steel
  • Finish Powder Coated
  • Item Variable Height Sheet Rack
  • Length 36"
  • Height 41-3/4"
  • Width 47-3/8"
  • Deck Type Open
  • Inside Width 44"
  • Load Capacity 1500 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list