Skip Content
RACK STORAGE FORK EXTENSION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RACK STORAGE FORK EXTENSION

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESFORK-R54
  • Mfr. Model # FORK-R54
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 1970
  • Shipping Weight 155.0 lbs

Product Details

Fork extension storage rack allows installation or removal of fork extensions without getting off the fork truck. Drive in so tips of forks are over elevated bar, lower forks until they nest in channel at base of rack and back out of fork retraining straps. Fork extensions not included.

Technical Specs

  • Colour Blue
  • For Use With Fork Extensions
  • Height 54"
  • Item Fork Extension Storage Rack
  • Material Steel
  • Width 40"
  • Features Install or Remove Fork Extensions Without Lifting, Pushing or Getting Off the Fork Truck

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list