Skip Content
RACK STORAGE A-FRAME 66IN H 2000LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RACK STORAGE A-FRAME 66IN H 2000LBS

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSR-SS
  • Mfr. Model # SR-SS
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2036
  • Shipping Weight 61.0 lbs

Product Details

Economical material rack is a self-supporting A-frame with seven (7) storage levels. Arms extend up beyond A-frame. Shipped knocked down with convenient and quick assembly. Bright zinc plated.

Technical Specs

  • Colour Silver
  • Depth 36''
  • Height 66"
  • Finish Bright Zinc Plated
  • Material Steel
  • Number of Shelves 6
  • Includes Installation Hardware
  • Width 60"
  • Load Capacity 2000 lbs.
  • Item Self Supporting A-frame
  • Capacity per Shelf 286 lbs.
  • Decking Material Steel