RACK STORAGE 96X48X84 ADDON NO DECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RACK STORAGE 96X48X84 ADDON NO DECK

EDSAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDS3HA15
  • Mfr. Model # 3HA15
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2050
  • Shipping Weight 88.0 lbs

Product Details

Boltless storage rack. Ideal for storing items too large for standard shelving. Z-style beam locks into keyhole slots for secure fit. 16 gauge steel with baked enamel finish for durability. 3 shelves adjustable in 1-1/2 in. increments. Capacity per shelf

Technical Specs

  • Item Add-on-Unit (No Decking)
  • Colour Gray
  • Depth 48"
  • Finish Baked Enamel
  • Material Steel
  • Height 84"
  • Width 96"
  • Includes (4) Posts
  • Number of Shelves 2
  • Shelf Adjustments 1-1/2" Increments
  • Beam Capacity 800 lbs.
  • Shelf Configuration Single Straight
  • Decking Material None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list