Skip Content
RACK STORAGE 96X24 ADDL LVL NO DECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RACK STORAGE 96X24 ADDL LVL NO DECK

EDSAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDS3HA40
  • Mfr. Model # 3HA40
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2050
  • Shipping Weight 20.0 lbs

Product Details

Boltless storage rack. Ideal for storing items too large for standard shelving. Z-style beam locks into keyhole slots for secure fit. 16 gauge steel with baked enamel finish for durability. 3 shelves adjustable in 1-1/2 in. increments. Capacity per shelf

Technical Specs

  • Item Additional Shelving Level (No Decking)
  • Depth 24"
  • Colour Gray
  • Finish Baked Enamel
  • Material Steel
  • Width 96"
  • Decking No
  • Shelf Capacity 800 lb.
  • Beam Capacity 800 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list