RACK STORAGE 72X24X84 ADDON NO DECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RACK STORAGE 72X24X84 ADDON NO DECK

EDSAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDS3HA10
  • Mfr. Model # 3HA10
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2050
  • Shipping Weight 73.0 lbs

Product Details

Boltless storage rack. Ideal for storing items too large for standard shelving. Z-style beam locks into keyhole slots for secure fit. 16 gauge steel with baked enamel finish for durability. 3 shelves adjustable in 1-1/2 in. increments. Capacity per shelf

Technical Specs

  • Item Add-on-Unit (No Decking)
  • Finish Baked Enamel
  • Colour Gray
  • Height 84"
  • Depth 24"
  • Includes (4) Posts
  • Material Steel
  • Shelf Adjustments 1-1/2" Increments
  • Width 72"
  • Number of Shelves 2
  • Beam Capacity 1,000 lbs.
  • Decking Material None
  • Shelf Configuration Single Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list