Skip Content
RACK STORAGE 60X48 ADDL LVL NO DECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RACK STORAGE 60X48 ADDL LVL NO DECK

EDSAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDS3HA36
  • Mfr. Model # 3HA36
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2050
  • Shipping Weight 12.0 lbs

Product Details

Boltless storage rack. Ideal for storing items too large for standard shelving. Z-style beam locks into keyhole slots for secure fit. 16 gauge steel with baked enamel finish for durability. 3 shelves adjustable in 1-1/2 in. increments. Capacity per shelf

Technical Specs

  • Item Additional Shelving Level (No Decking)
  • Colour Gray
  • Depth 48"
  • Finish Baked Enamel
  • Material Steel
  • Width 60"
  • Decking No
  • Shelf Capacity 1300 lb.
  • Beam Capacity 1,300 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list