RACK STORAGE 60X24X84 STRTR NO DECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RACK STORAGE 60X24X84 STRTR NO DECK

EDSAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDS3HA73
  • Mfr. Model # 3HA73
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2050
  • Shipping Weight 64.0 lbs

Product Details

Boltless storage rack. Ideal for storing items too large for standard shelving. Z-style beam locks into keyhole slots for secure fit. 16 gauge steel with baked enamel finish for durability. 3 shelves adjustable in 1-1/2 in. increments. Capacity per shelf

Technical Specs

  • Item Starter Unit (No Decking)
  • Colour Gray
  • Includes (4) Posts
  • Finish Baked Enamel
  • Height 84"
  • Depth 24"
  • Material Steel
  • Number of Shelves 2
  • Width 60"
  • Shelf Adjustments 1-1/2" Increments
  • Beam Capacity 1,300 lbs.
  • Decking Material None
  • Shelf Style Single Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list