Skip Content
RACK STACKABLE INTERNESTABLE 48X48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RACK STACKABLE INTERNESTABLE 48X48

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESNEST210
  • Mfr. Model # NEST210
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 306.0 lbs

Technical Specs

  • Depth 56-1/2"
  • Finish Liquid Paint
  • Colour Blue
  • Height 58"
  • Item Internestable Stackable Rack
  • Material Steel
  • Number of Shelves 1
  • Load Capacity 4,000 lbs.
  • Width 56-1/2"
  • Capacity per Shelf 4,000 lbs.
  • Decking Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list