Skip Content
RACK STACKABLE INTERNESTABLE 42X48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RACK STACKABLE INTERNESTABLE 42X48

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESNEST106
  • Mfr. Model # NEST106
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 255.0 lbs

Technical Specs

  • Colour Blue
  • Depth 46"
  • Item Internestable Stackable Rack
  • Finish Liquid Paint
  • Material Steel
  • Height 58"
  • Number of Shelves 1
  • Width 57"
  • Load Capacity 4,000 lbs.
  • Capacity per Shelf 4,000 lbs.
  • Decking Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list