Skip Content
RACK SHEET VERTICAL STACKABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RACK SHEET VERTICAL STACKABLE

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSVSR3260
  • Mfr. Model # SVSR3260
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 355.0 lbs

Technical Specs

  • Finish Powder Coated
  • Capacity 4,000 lbs.
  • Height 46"
  • Includes (3) 42" x 16-1/2" Storage Bays
  • Item Vertical Sheet Rack
  • Number of Sides 2
  • Material Steel
  • Rack Size Width 32-1/2"
  • Lip 2"
  • Rack Size Depth 60"
  • Base Length 60"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list