RACK REEL STORAGE 122.9X51.25X36 4 AXLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RACK REEL STORAGE 122.9X51.25X36 4 AXLES

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESRERC4310
  • Mfr. Model # RERC4310
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2035
  • Shipping Weight 231.0 lbs

Product Details

Reel rack stores and dispenses poly or wire rope, hose, electrical cable, or chain. Axle brackets are adjustable. Adjustable brackets allow you to stagger arms along the frame for different size reels. Axles are included with reel rack. Unit must be secured to floor.

Technical Specs

  • For Use With Reels
  • Depth (In.) 36
  • Finish Painted
  • Capacity (Lb.) 6,000
  • Item Spool and Reel Rack
  • Height (In.) 122-15/16
  • Material Steel
  • Spindle Dia. (In.) 2-1/4
  • Width (In.) 51-1/4
  • Type Stand Alone
  • Number of Spindles 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list