Skip Content
RACK PROTECTOR PLUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RACK PROTECTOR PLUS

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT2374
  • Mfr. Model # 2374
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Yellow
  • Material Polyethylene
  • Item Pallet Rack Protector
  • Standards 49CFR173.3(C)
  • Finish Polyethelene
  • Includes Sleeve, Heavy-duty magnet
  • Overall Height 5-3/8"
  • Mounting Rack
  • Overall Width 3-1/4"
  • Wall Thickness 3/8"
  • Base Width 5-3/8"
  • Base Depth 3-1/4"
  • Usable Opening Depth 5-3/8"
  • Usable Opening Width 4"
  • Lower Guard Height 15-1/2"
  • Pallet Rack and Door Track Guard Item Pallet Rack Guard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list