Skip Content
RACK PROTECTOR EXTENDER,48LX4WX6-1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RACK PROTECTOR EXTENDER,48LX4WX6-1/

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12U136
  • Mfr. Model # 12U136
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.0 lbs

Technical Specs

  • Colour Yellow
  • Item Outside Rack Protector Extender
  • Finish Powder Coated
  • Material Steel
  • Mounting Floor
  • Overall Height 12"
  • Wall Thickness 3/8"
  • Overall Width 4"
  • Base Width 4"
  • Pallet Rack and Door Track Guard Item Outside Rack Guard Extender

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list