Skip Content
RACK PALLET STEP BEAM 6X120 5000LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RACK PALLET STEP BEAM 6X120 5000LB

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESBEAM-S1050
  • Mfr. Model # BEAM-S1050
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2039
  • Shipping Weight 75.0 lbs

Product Details

Pallet racking is scratch and rust resistance. Surface features powder coat finish. With structural uniformity and integrity Pallet Racking solves the storage and retrieval needs faced by most industries today. Adaptability to specific layout installations is just one added feature.

Technical Specs

  • Colour Orange
  • Finish Powder Coated
  • For Use With Pallet Racking
  • Item Step Beam
  • Material Steel
  • Load Capacity 5000 lbs.
  • Mounting Notch
  • Capacity per Shelf 5000 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list