Skip Content
RACK PALLET FRAME 168X42 19380 LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RACK PALLET FRAME 168X42 19380 LBS

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPRTD14-42-19
  • Mfr. Model # PRTD14-42-19
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2039
  • Shipping Weight 173.0 lbs

Product Details

Pallet racking is scratch and rust resistance. Surface features powder coat finish. With structural uniformity and integrity Pallet Racking solves the storage and retrieval needs faced by most industries today. Adaptability to specific layout installations is just one added feature.

Technical Specs

  • Finish Painted
  • Item Pallet Racking Frame
  • Colour Green
  • Material Steel
  • Load Capacity 19,380 lbs.
  • Footplates 2
  • For Use With BEAM-S-850, BEAM-S-870, BEAM-S-960, BEAM-S-970, BEAM-S-1050, BEAM-S-1070, FSR-6, FSR-12, PSB-42, SSB-42, WMD-4246, WMD-4252, WMD-4258, SWMD-4246, SWMD-4252, SWMD-4258, PCH-96, PCH-108, PCH-120

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list