Skip Content
RACK PALLET FRAME 144X42IN 24000LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RACK PALLET FRAME 144X42IN 24000LBS

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPRTD12-42-24
  • Mfr. Model # PRTD12-42-24
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2039
  • Shipping Weight 193.0 lbs

Product Details

Pallet racking is scratch and rust resistance. Surface features powder coat finish. With structural uniformity and integrity pallet racking solves the storage and retrieval needs faced by most industries today. Adaptability to specific layout installations is just one added feature.

Technical Specs

  • Colour Green
  • Item Pallet Racking Frame
  • Finish Painted
  • Material Steel
  • Load Capacity 24,000 lbs.
  • Footplates 2
  • For Use With BEAM-S-850, BEAM-S-870, BEAM-S-960, BEAM-S-970, BEAM-S-1050, BEAM-S-1070, FSR-6, FSR-12, PSB-42, SSB-42, WMD-4246, WMD-4252, WMD-4258, SWMD-4246, SWMD-4252, SWMD-4258, PCH-96, PCH-108, PCH-120

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list