RACK NESTABLE ADJUST POSTS 48X48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RACK NESTABLE ADJUST POSTS 48X48

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESNESTF4848
  • Mfr. Model # NESTF4848
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2096
  • Shipping Weight 150.0 lbs

Product Details

Internestable portable stackable rack system. Unique transport and storage rack that will stack and nest for maximum versatility. Change post height by 1 inch increments on non-removable adjustable posts. All heights noted are for load heights. Design allows for stacking up to two units high.

Technical Specs

  • Colour Blue
  • Finish Powder Coated
  • Item Internestable Portable Stackable Rack System
  • Material Steel
  • For Use With Internestable Portable Stackable Rack System
  • Load Capacity 4000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list